BRIZO FRANK LLOYD WRIGHT WIDESPREAD LAVATORY FAUCET WITH ARC SPOUT - LESS HANDLES
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT WIDESPREAD LAVATORY FAUCET WITH ARC SPOUT - LESS HANDLES
Package Quantity Info:
Each: 1 Case: 3 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Laminar flow stream straightener reduces water consumption while providing a clear, non-aerated stream for a cleaner, quieter experience
- Designed for 3-hole installation
- Accommodates up to 3" counter or sink thickness
- Reliable ceramic disc valve cartridge
- Handles sold separately-required to complete installation
- Drain sold separately-compatible with both push-button and grid strainer options for tailored installation choices
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 6-81/100
- Faucet Center Size:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-63/100
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-63/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Spout Height:
- 8-63/100
- Spout Reach:
- 5-81/100
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Type:
- D65399LFGLLHP
- UPC:
- 195205162377
- WaterSense Labeled:
- Yes