BRIZO FRANK LLOYD WRIGHT WIDESPREAD LAVATORY GAP LEVER HANDLE KIT
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT WIDESPREAD LAVATORY GAP LEVER HANDLE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Handles ensure accessibility per ADA guidelines
- Model number = one pair of handles
- Crafted from genuine Guyana teak (TK), chosen for its strength and moisture resistance-each piece features natural grain and tonal variations that enhance its organic character
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-47/50
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Type:
- Faucet
- UPC:
- 195205163046
- Width:
- 2