CCY BRIZO FRANK LLOYD WRIGHT DIVERTER TUB SPOUT LUXE STEEL
Frank Lloyd Wright® CCY BRIZO FRANK LLOYD WRIGHT DIVERTER TUB SPOUT LUXE STEEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 588-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pull-down diverter tub spout
- 8 7/32" reach
- Solid brass construction
- Thread onto 1/2" NPT using included adapter (RP49349)
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- CEC Compliant:
- For Sale in CA
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 7-3/50 in
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- Height:
- 1-91/100 in
- Length:
- 7-3/50 in
- Material:
- Plastic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Reach:
- 6-7/32 in
- UPC:
- 034449992015
- Width:
- 1-97/100 in