Drawer Knob in Polished Nickel Wood
Frank Lloyd Wright® Drawer Knob in Polished Nickel Wood
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 3096-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- All metal construction. PNTK and NKTK finishes are metal construction with wood accent
- Coordinates with other items from the Frank Lloyd Wright collection
- All necessary mounting hardware is included
- Covered by a limited lifetime warranty
- Includes 1 knob
Documents
Specifications
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel Wood
- Depth:
- 1-1/4
- Hardware Type:
- Cabinet Knob
- Height:
- 22/25
- Length:
- 1-3/8
- Material:
- Zinc
- Shape:
- Rectangular
- UPC:
- 034449990585
- Width:
- 7/8