This product requires certification to purchase.

Horizontal, Vertical and Wall Toilet Tissue Holder in Luxe Nickel

Brizo

Frank Lloyd Wright® Horizontal, Vertical and Wall Toilet Tissue Holder in Luxe Nickel

  • Fast #
  • Part #D695022NK
  • Item #9570601
  • Manufacturer Part #695022-NK
4.5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Horizontal, Vertical and Wall Toilet Tissue Holder in Luxe Nickel

  • Fast #
  • Part #D695022NK
  • Item #9570601
  • Manufacturer Part #695022-NK
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • All metal construction
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, try finding a wood stud to anchor at least one end of this accessory
  • Mounting hardware and mounting instructions included with product
  • Note: Plastic anchors, screw, toggle bolts, and mounting brackets are included with the mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Collection:
Frank Lloyd Wright®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
8-13/100 in
Hardware Included:
Yes
Height:
3-11/25 in
Installation Type:
Wall Mount
Length:
6-1/8 in
Material:
Zinc
Mount Type:
Horizontal, Vertical, Wall
Projection:
3-11/16 in
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
UPC:
034449990400
Width:
2 in