Left and Right-Hand Trip Lever in Brilliance® Polished Nickel
Frank Lloyd Wright® Left and Right-Hand Trip Lever in Brilliance® Polished Nickel
Product Details
Product Details
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Frank Lloyd Wright collection
- Universal front or left side mount tank lever
Specifications
- ADA Compliant:
- No
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Depth:
- 1-3/4
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Side Mount
- Length:
- 9-3/4
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Right-Hand/Left-Hand
- UPC:
- 034449990462