Pressure Balance Valve Lever Handle Kit in Brilliance® Polished Nickel
Frank Lloyd Wright® Pressure Balance Valve Lever Handle Kit in Brilliance® Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- An homage to a true luminary, the Frank Lloyd Wright® Bath Collection by Brizo® pays tribute to Wright's enduring influence. From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture
- Model number = one handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Polished Nickel
- Faucet Part Type:
- Handle
- Fits Model:
- T60P022-LHP
- Handle Length (in):
- 4-13/100 in
- Handle Type:
- Lever
- Height:
- 2-13/16 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449993166
- Width:
- 2-1/4 in