Pull Down Kitchen Faucet in Luxe Gold (Handle Sold Separately)
Frank Lloyd Wright® Pull Down Kitchen Faucet in Luxe Gold (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The integrated MagneDock® magnetic docking system securely holds the spray wand in place when not in use for a clean, seamless look
- Integrated InnoFlex™ PEX supply lines eliminate potential leak points and are less hassle to install
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
- Dual function pull-down spray wand allows you to easily switch from a steam to a forceful rinsing spray
- Accommodates up to 3" counter or sink thickness
- Comes complete with standard fittings for seamless setup
- Handles sold separately-required to complete installation
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 15-19/100
- Spout Reach:
- 9-19/100
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Type:
- D63023LFGLLHP
- UPC:
- 195205136217