This product requires certification to purchase.

Pull-Down Kitchen Faucet Lever with Wood Inlay Handle Kit

Brizo

Frank Lloyd Wright® Pull-Down Kitchen Faucet Lever with Wood Inlay Handle Kit

  • Fast #
  • Part #DHLK024BNXWD
  • Item #12137822
  • Manufacturer Part #HLK024-BNXWD
5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Pull-Down Kitchen Faucet Lever with Wood Inlay Handle Kit

  • Fast #
  • Part #DHLK024BNXWD
  • Item #12137822
  • Manufacturer Part #HLK024-BNXWD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 780
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles ensure accessibility per ADA guidelines
  • Handle accents are crafted from natural materials, each showcasing unique variations in color and texture, making every piece truly one-of-a-kind.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Frank Lloyd Wright®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx, Wood
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
1-19/100 in
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
UPC:
195205125747
Width:
1-63/100 in