Right-Hand/Left-Hand Trip Lever in Brilliance® Luxe Steel®
Frank Lloyd Wright® Right-Hand/Left-Hand Trip Lever in Brilliance® Luxe Steel®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1080.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- An homage to a true luminary, the Frank Lloyd Wright® Bath collection by Brizo® pays tribute to Wright’s enduring influence
Specifications
- ADA Compliant:
- No
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Steel
- Depth:
- 9-3/4 in
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Length:
- 9-3/4 in
- Material:
- Zinc
- Trip Lever Location:
- Right-Hand/Left-Hand
- UPC:
- 034449990479