This product requires certification to purchase.

Single Function Showerhead in Brilliance® Luxe Nickel®

Brizo

Frank Lloyd Wright® Single Function Showerhead in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D81422NK25
  • Item #9570486
  • Manufacturer Part #81422-NK-2.5
3.6 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Single Function Showerhead in Brilliance® Luxe Nickel®

  • Fast #
  • Part #D81422NK25
  • Item #9570486
  • Manufacturer Part #81422-NK-2.5
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The raincan showerhead showcases the distinctive rush of the Canopy Spray, which activates a built-in light by hydrogenerator for a dramatic effect
  • Touch-Clean® nozzles - swipe away mineral deposits
  • Single spray setting: Canopy Spray
  • 21" x 10" single-function raincan showerhead
  • Finished spray face
  • 2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Frank Lloyd Wright®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Depth:
5-11/25 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Height:
10 in
Shape:
Rectangular
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Canopy Spray
UPC:
034449994354
Width:
21 in