This product requires certification to purchase.

Single Function Showerhead in Brilliance® Luxe Steel®

Brizo

Frank Lloyd Wright® Single Function Showerhead in Brilliance® Luxe Steel®

  • Fast #
  • Part #D81422SL
  • Item #9570416
  • Manufacturer Part #81422-SL
5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Single Function Showerhead in Brilliance® Luxe Steel®

  • Fast #
  • Part #D81422SL
  • Item #9570416
  • Manufacturer Part #81422-SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The rain can showerhead showcases the distinctive rush of the canopy spray, which activates a built-in light by hydro generator for a dramatic effect
  • Touch-Clean® nozzles - swipe away mineral deposits
  • Single spray setting: Canopy spray
  • 21 x 10 in single-function raincan showerhead
  • Finished sprayface
  • 1.75 gpm at 80 psi, 6.6 l/min at 550 kPa
  • 1.75 gpm models WaterSense® labeled
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Frank Lloyd Wright®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Depth:
5-11/25 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount
Height:
10 in
Shape:
Rectangular
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Canopy Spray
UPC:
034449994545
WaterSense Labeled:
Yes
Width:
21 in