Single Function Showerhead in Luxe Nickel with Teak Wood
Frank Lloyd Wright® Single Function Showerhead in Luxe Nickel with Teak Wood
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The raincan showerhead showcases the distinctive rush of the Canopy Spray, which activates a built-in light by hydrogenerator for a dramatic effect
- Touch-Clean® nozzles - swipe away mineral deposits
- Single spray setting: Canopy Spray
- 21" x 10" single-function raincan showerhead
- Finished spray face
- 2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel, Teak Wood
- Depth:
- 5-11/25 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Height:
- 10 in
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Canopy Spray
- UPC:
- 034449994378
- Width:
- 21 in