Single Function Showerhead in Polished Nickel
Frank Lloyd Wright® Single Function Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Touch-Clean® nozzles - swipe away mineral deposits
- Single spray setting: Canopy Spray
- The raincan showerhead showcases the distinctive rush of the Canopy Spray, which activates a built-in light by hydrogenerator for a dramatic effect
- 2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
- Finished spray face
- 21" x 10" single-function raincan showerhead
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-7/16 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- ABS
- Height:
- 10 in
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- WaterSense Labeled:
- Yes