This product requires certification to purchase.

Single Handle Bathtub & Shower Faucet in Polished Chrome

Brizo

Frank Lloyd Wright® Single Handle Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #DHL60P22PC
  • Item #9570444
  • Manufacturer Part #HL60P22-PC
4 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Single Handle Bathtub & Shower Faucet in Polished Chrome

  • Fast #
  • Part #DHL60P22PC
  • Item #9570444
  • Manufacturer Part #HL60P22-PC
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handle is ADA compliant
  • Model number = one handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Frank Lloyd Wright®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
2-81/100
Material:
Zinc
Number of Handles:
Single Handle
Origin:
Global
UPC:
034449993159
Width:
2-1/4