This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

Brizo

Frank Lloyd Wright® Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #DT65722LFPC
  • Item #9570561
  • Manufacturer Part #T65722LF-PC
4 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Single Handle Wall Mount Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #DT65722LFPC
  • Item #9570561
  • Manufacturer Part #T65722LF-PC
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • In the spirit of challenging convention, the unorthodox water flow streams from the side of the spout
  • Water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Spout reach = 9-5/8 in
  • Ceramic cartridge
  • Integrated rotary valve rotates 180°From cold to hot temperature
  • Must order drain separately; push button or grid strainer drains available
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
  • Must order rough separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Frank Lloyd Wright®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10-69/100
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/2
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
3-1/2
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
9-5/8
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UPC:
034449990035
WaterSense Labeled:
Yes