BRIZO FRANK LLOYD WRIGHT STREAM STRAIGHTENER LUXE NICKEL
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT STREAM STRAIGHTENER LUXE NICKEL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 4224-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Brizo
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1-13/100
- Faucet Part Type:
- Aerator
- Height:
- 69/100
- Material:
- Plastic
- Type:
- DRP101802NK
- UPC:
- 195205009733