TempAssure® Thermostatic Valve Lever Handle Kit in Brilliance Luxe Gold
Frank Lloyd Wright® TempAssure® Thermostatic Valve Lever Handle Kit in Brilliance Luxe Gold
Package Quantity Info:
Each: 1 Case: 3 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handles ensure accessibility per ADA guidelines
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-19/50
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Type:
- Faucet
- UPC:
- 195205153047
- Width:
- 2-1/4