This product requires certification to purchase.

Thermostatic Valve Trim in Chrome (Handles Sold Separately)

Brizo

Frank Lloyd Wright® Thermostatic Valve Trim in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT75522PCLHP
  • Item #9570436
  • Manufacturer Part #T75522-PCLHP
4.1 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Thermostatic Valve Trim in Chrome (Handles Sold Separately)

  • Fast #
  • Part #DT75522PCLHP
  • Item #9570436
  • Manufacturer Part #T75522-PCLHP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 2 individual positions and 1 shared position
  • For 2 individual positions, no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit allows for up to 2-1/8 in finished wall thickness, must order appropriate finish to match trim
  • RP90545 extension kit allows for up to 2 1/8" finished wall thickness. Must order appropriate finish to match trim.
  • Back-to-back installation capability
  • Field adjustable to limit handle rotation into hot water zone
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Frank Lloyd Wright®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-1/2 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
7.2 gpm
Handle Included:
No
Handle Material:
Zinc
Height:
6-81/100 in
Number of Handles:
Three Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
034449992671
Valve Trim Type:
Thermostatic
Width:
6-13/16 in