Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)
Frank Lloyd Wright® Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)
Product Details
Product Details
- For use with MultiChoice® Universal Integrated Shower Diverter Rough
- Independent temperature, volume and diverter control
- Diverter has 2 individual positions and 1 shared position
- For 2 individual positions, no shared positions, order RP72123
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- RP90545 extension kit allows for up to 2-1/8 in finished wall thickness, must order appropriate finish to match trim
- RP90545 extension kit allows for up to 2 1/8" finished wall thickness. Must order appropriate finish to match trim.
- Back-to-back installation capability
- Field adjustable to limit handle rotation into hot water zone
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 4-1/2
- Escutcheon Height:
- 6-13/16
- Escutcheon Width:
- 6-13/16
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 7.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Height:
- 6-81/100
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UPC:
- 034449992701
- Valve Trim Type:
- Thermostatic
- Width:
- 6-13/16