This product requires certification to purchase.

Thermostatic Valve Trim in Polished Nickel (Handles Sold Separately)

Brizo

Frank Lloyd Wright® Thermostatic Valve Trim in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT60022PNLHP
  • Item #9570615
  • Manufacturer Part #T60022-PNLHP
4 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Thermostatic Valve Trim in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT60022PNLHP
  • Item #9570615
  • Manufacturer Part #T60022-PNLHP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4 in
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
Yes
Collection:
Frank Lloyd Wright®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-19/50 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
No
Handle Material:
Zinc
Height:
6-1/2 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Trim Only:
Yes
UPC:
034449992794
Valve Trim Type:
Thermostatic
Width:
6-1/2 in