Three Handle Bathtub & Shower Faucet in Brilliance® Luxe Nickel® (Trim Only)
Frank Lloyd Wright® Three Handle Bathtub & Shower Faucet in Brilliance® Luxe Nickel® (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 270-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Handle is ADA compliant
- An homage to a true luminary, the Frank Lloyd Wright® bath collection by Brizo® pays tribute to Wright’s enduring influence
- From the cantilevered spout to the avant-garde water flow, each element draws from his philosophy of organic architecture
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Depth:
- 4-81/100
- Escutcheon Height:
- 4-31/100
- Escutcheon Width:
- 2-1/4
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 4-31/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449993227
- Valve Trim Type:
- Transfer & Diverter
- Width:
- 2-1/4