Three Handle Thermostatic Valve Trim in Luxe Gold (Handles Sold Separately)
Frank Lloyd Wright® Three Handle Thermostatic Valve Trim in Luxe Gold (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with the MultiChoice® Universal Integrated Shower Diverter Rough, allowing easy upgrades to your shower experience or trim style without having to go behind the wall or re-plumb
- Independent controls for temperature, volume, and diverter offer personalized, precise showering
- Diverter offers two individual positions and one shared position for flexible control of multiple showering components
- For two individual positions with no shared function, order RP72123 diverter cartridge for dedicated control of separate showering components
- 1/2" universal inlets and outlets ensure broad compatibility with standard plumbing connections
- Cartridges ship with the trim for complete, ready-to-install functionality
- RP90545 extension kit accommodates finished wall thicknesses up to 2 1/8", providing added flexibility for custom installations
- Rough sold separately-required to complete installation
- Handles sold separately-required to complete installation
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 4-1/2
- Escutcheon Height:
- 6-81/100
- Escutcheon Width:
- 6-81/100
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Height:
- 6-81/100
- Number of Handles:
- Three Handle
- Product Type:
- Shower Trim with Diverter
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Trim Only:
- Yes
- Type:
- Faucet
- UPC:
- 195205148456
- Valve Trim Type:
- Thermostatic
- Width:
- 6-81/100