This product requires certification to purchase.

Two Handle Lever Handle Kit in Brilliance® Luxe Steel®

Brizo

Frank Lloyd Wright® Two Handle Lever Handle Kit in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL6022SL
  • Item #9570428
  • Manufacturer Part #HL6022-SL
5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Two Handle Lever Handle Kit in Brilliance® Luxe Steel®

  • Fast #
  • Part #DHL6022SL
  • Item #9570428
  • Manufacturer Part #HL6022-SL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handle is ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CSA Certified:
CSA B125.1
Collection:
Frank Lloyd Wright®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Luxe Steel
Faucet Part Type:
Handle Kit
Fits Model:
T60022-LHP
Handle Type:
Lever
Height:
4-3/8 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
UPC:
034449993135
Width:
2-1/4 in