This product requires certification to purchase.

Two Handle Wall Mount Filler in Luxe Steel

Brizo

Frank Lloyd Wright® Two Handle Wall Mount Filler in Luxe Steel

  • Fast #
  • Part #DT70322SL
  • Item #9570610
  • Manufacturer Part #T70322-SL
4.5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Two Handle Wall Mount Filler in Luxe Steel

  • Fast #
  • Part #DT70322SL
  • Item #9570610
  • Manufacturer Part #T70322-SL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90.00
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Spout reach = 9"
  • Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • WaterSense® labeled handshower
  • 60" - 82" stretchable, finished metal hose
  • Tub drain not included
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
10-81/100 in
Flow Rate
1.75 gpm
Height
8-47/50 in
Hose Length
60 in
Spout Height
7-11/16 in
Spout Reach
9 in
Tub Spout Reach
9 in
Characteristics & Features
Collection
Frank Lloyd Wright®
Color Finish Category
Stainless Steel
Color Finish Name
Luxe Steel
Faucet Part Type
Handle Kit
Installation Type
Deck Mount, Floor Mount, Wall Mount
Material
Brass
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
034449992329