Two Handle Wall Mount Filler in Polished Nickel
Frank Lloyd Wright® Two Handle Wall Mount Filler in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 90.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spout reach = 9"
- Handshower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- WaterSense® labeled handshower
- 60" - 82" stretchable, finished metal hose
- Tub drain not included
- TK = Guyana teak wood
- The nature of natural wood gives each wood piece a distinct texture and color
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10-81/100 in
- Faucet Part Type:
- Handle Kit
- Flow Rate:
- 1.75 gpm
- Height:
- 8-47/50 in
- Hose Length:
- 60 in
- Installation Type:
- Deck Mount, Floor Mount, Wall Mount
- Material:
- Brass
- Spout Height:
- 7-11/16 in
- Spout Reach:
- 9 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9 in
- UPC:
- 034449992343
- WaterSense Labeled:
- Yes