This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Steel® (Handles Sold Separately)

Brizo

Frank Lloyd Wright® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Steel® (Handles Sold Separately)

  • Fast #
  • Part #D65322LFSLLHP
  • Item #9570549
  • Manufacturer Part #65322LF-SLLHP
3.6 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Two Handle Widespread Bathroom Sink Faucet in Brilliance® Luxe Steel® (Handles Sold Separately)

  • Fast #
  • Part #D65322LFSLLHP
  • Item #9570549
  • Manufacturer Part #65322LF-SLLHP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • In the spirit of challenging convention, the unorthodox water flow streams from the side of the spout
  • Water-efficient, laminar flow stream straightener
  • 3-hole installation
  • Accommodates up to 3 in. deck thickness
  • Ceramic cartridge
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
  • Must order drain separately; push button or grid strainer drains available
  • Must order handles separately
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Depth
6-1/2 in
Faucet Center Size
6 in - 16 in
Faucet Connection Size
1/2 in
Faucet Height
5-1/16 in
Flow Rate
1.2 gpm
Height
5-3/50 in
Maximum Deck Thickness
3 in
Spout Height
4-3/16 in
Spout Reach
5 in
Included Components
Drain Included
No
Handle Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Frank Lloyd Wright®
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Luxe Steel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Stream Type
Laminar Stream
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
034449991100