Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Frank Lloyd Wright® Two Handle Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Laminar flow stream straightener reduces water consumption while providing a clear, non-aerated stream for a cleaner, quieter experience
- Designed for 3-hole installation
- Accommodates up to 3" counter or sink thickness
- Reliable ceramic disc valve cartridge
- Drain sold separately-compatible with both push-button and grid strainer options for tailored installation choices
- Handles sold separately-required to complete installation
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 6-1/2
- Faucet Center Size:
- 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-3/50
- Faucet Material:
- Brass
- Faucet Mount:
- Widespread
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-3/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-3/50
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 5-3/50
- Spout Reach:
- 5
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Type:
- Faucet
- UPC:
- 195205153122
- WaterSense Labeled:
- Yes