BRIZO FRANK LLOYD WRIGHT WALL MOUNT LAVATORY ESCUTCHEON AND SPACER POLISHED NICKEL
Frank Lloyd Wright® BRIZO FRANK LLOYD WRIGHT WALL MOUNT LAVATORY ESCUTCHEON AND SPACER POLISHED NICKEL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Frank Lloyd Wright®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-19/50
- Faucet Part Type:
- Cover Plate
- Height:
- 14/25
- Material:
- Zinc
- Type:
- DRP101804PN
- UPC:
- 195205009856