This product requires certification to purchase.

Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)

Brizo

Frank Lloyd Wright® Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70422NKLHP
  • Item #9570586
  • Manufacturer Part #T70422-NKLHP
4.7 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70422NKLHP
  • Item #9570586
  • Manufacturer Part #T70422-NKLHP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Solid brass construction
  • Spout reach = 11 5/16 in
  • High flow ceramic control valves: 90° max rotation
  • Tub drain not included
  • Must order handles separately
  • RP92777 extension kit extends rough up to 1 3/4 in Extension kit sold separately
  • Requires Certification
Dimensions & Measurements
Depth
12-5/8 in
Flow Rate
9.3 gpm
Height
2-13/16 in
Tub Spout Reach
11-5/16 in
Characteristics & Features
Collection
Frank Lloyd Wright®
Color Finish Category
Nickel Tones
Color Finish Name
Luxe Nickel
Faucet Material
Brass
Faucet Type
Wall Mount Tub Filler
Handle Material
Brass
Installation Type
Wall Mount
Number of Handles
No Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
UPC
034449992312