This product requires certification to purchase.

Wall Mount Tub Filler in Polished Nickel (Handles Sold Separately)

Brizo

Frank Lloyd Wright® Wall Mount Tub Filler in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70422PNLHP
  • Item #9570454
  • Manufacturer Part #T70422-PNLHP
4.1 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Wall Mount Tub Filler in Polished Nickel (Handles Sold Separately)

  • Fast #
  • Part #DT70422PNLHP
  • Item #9570454
  • Manufacturer Part #T70422-PNLHP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Spout reach = 11 5/16"
  • High flow ceramic control valves: 90 degree max rotation
  • Tub drain not included
  • MUST ORDER HANDLES SEPARATELY
  • MUST ORDER ROUGH SEPARATELY
  • RP92777 extension kit extends rough up to 1 3/4". Extension kit sold separately.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Frank Lloyd Wright®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
12-63/100 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
9.3 gpm
Handle Material:
Brass
Height:
2-81/100 in
Installation Type:
Wall Mount
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-5/16 in
Tub Spout Type:
Non-diverter
UPC:
034449992299