This product requires certification to purchase.

Widespread Bathroom Faucet Lever Handle Kit in Polished Nickel Wood

Brizo

Frank Lloyd Wright® Widespread Bathroom Faucet Lever Handle Kit in Polished Nickel Wood

  • Fast #
  • Part #DHL5322PNTK
  • Item #9570513
  • Manufacturer Part #HL5322-PNTK
3.7 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Widespread Bathroom Faucet Lever Handle Kit in Polished Nickel Wood

  • Fast #
  • Part #DHL5322PNTK
  • Item #9570513
  • Manufacturer Part #HL5322-PNTK
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel, Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handles are ADA compliant
  • Model number = one pair of handles
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Frank Lloyd Wright®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel, Wood
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
2 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
UPC:
034449991230
Width:
2-13/16 in