This product requires certification to purchase.

Widespread Gap Lever Lavatory Handle Kit in Brilliance® Luxe Gold®

Brizo

Frank Lloyd Wright® Widespread Gap Lever Lavatory Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL5399GL
  • Item #12401820
  • Manufacturer Part #HL5399-GL
3.3 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Widespread Gap Lever Lavatory Handle Kit in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHL5399GL
  • Item #12401820
  • Manufacturer Part #HL5399-GL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Handles ensure accessibility per ADA guidelines
  • Model number = one pair of handles
  • Gap Lever style handle, ensuring a perfect match with your current fixtures
  • Handles are ADA compliant
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
1-47/50 in
Width
2 in
Characteristics & Features
Collection
Frank Lloyd Wright®
Color Finish Category
Gold Tones
Color Finish Name
Luxe Gold
Faucet Part Type
Handle Kit
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
Type
Faucet
UPC
195205163015