This product requires certification to purchase.

Widespread Handle Lever in Polished Nickel

Brizo

Frank Lloyd Wright Widespread Handle Lever in Polished Nickel

  • Fast #
  • Part #DHL5322PN
  • Item #9570527
  • Manufacturer Part #HL5322-PN
5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright Widespread Handle Lever in Polished Nickel

  • Fast #
  • Part #DHL5322PN
  • Item #9570527
  • Manufacturer Part #HL5322-PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handles are ADA compliant
  • Model number = one pair of handles
  • TK = Guyana teak wood
  • The nature of natural wood gives each wood piece a distinct texture and color
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2 in
Width
2-13/16 in
Characteristics & Features
Brand Model Compatibility
Brizo
Collection
Frank Lloyd Wright
Color Finish Category
Nickel Tones
Color Finish Name
Brilliance Polished Nickel
Faucet Part Type
Handle
Handle Material
Zinc
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Brizo
Origin
Global
Type
DHL5322PN
UPC
034449991223