This product requires certification to purchase.

Zinc Handle Kit in Chrome

Brizo

Frank Lloyd Wright® Zinc Handle Kit in Chrome

  • Fast #
  • Part #DHL6622PC
  • Item #9570430
  • Manufacturer Part #HL6622-PC
4.5 out of 5 Customer Rating
Brand image
Brizo

Frank Lloyd Wright® Zinc Handle Kit in Chrome

  • Fast #
  • Part #DHL6622PC
  • Item #9570430
  • Manufacturer Part #HL6622-PC
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Handle is ADA compliant
  • Coordinates with products from the Frank Lloyd Wright collection
  • Lever style handle, ensuring a perfect match with your current fixtures
  • Handle kit only - valve trim T66T022-LHP not included
  • Model number = one handle
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
2-3/4 in
Width
2-1/4 in
Characteristics & Features
Collection
Frank Lloyd Wright®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle Kit
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
034449993197