GRAB BAR WALL ANCHOR
GRAB BAR WALL ANCHOR
Package Quantity Info:
Each: 1 Pallet: 4144-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Depth:
- 2
- Height:
- 3
- Material:
- Stainless Steel
- Type:
- Accessory
- UPC:
- 034449867535
- Width:
- 2