This product requires certification to purchase.

Grid Strainer Drain Assembly in Brilliance Black Onyx

Brizo

Grid Strainer Drain Assembly in Brilliance Black Onyx

  • Fast #
  • Part #DRP72411BNX
  • Item #9114912
  • Manufacturer Part #RP72411BNX
3.4 out of 5 Customer Rating
Brand image
Brizo

Grid Strainer Drain Assembly in Brilliance Black Onyx

  • Fast #
  • Part #DRP72411BNX
  • Item #9114912
  • Manufacturer Part #RP72411BNX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 975
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2 3/8" diameter grid strainer
  • Less overflow holes-for use with lavatory sinks less overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-5/8 in
Overall Height
6-13/16 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Brilliance Black Onyx
Drain Body Material
Brass
Warranty & Product Information
ASME
ASME A112.18.2
Type
DRP72411BNX
UPC
034449956956