Grid Strainer with Overflow in Brilliance Luxe Nickel
Grid Strainer with Overflow in Brilliance Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 975-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 2 3/8" diameter grid strainer
- With overflow holes-for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1 5/8" drain hole size
- If used with electronic lavatory, must use plastic tailpiece included
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Drain Body Material:
- Plastic
- Drain Opening:
- 1-5/8 in
- Drain Type:
- Grid
- Grid Drain Material:
- Plastic
- IAPMO Listed:
- No
- Overall Height:
- 6-813/1000 in
- Overflow Included:
- No
- Strainer Diameter:
- 2-3/8 in
- Tailpiece Length:
- 3-11/16 in
- Tailpiece Style:
- Straight