Multi Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)
H2Okinetic® Multi Function Hand Shower in Luxe Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 3 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 spray settings: H2Akinetic® Rinsing Spray, Massage Spray and Pause
- Dial changes spray settings
- Hand shower ONLY, hose not included
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- H2Okinetic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-22/25 in
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage
- UPC:
- 034449961516
- WaterSense Labeled:
- Yes
- Width:
- 3-7/16 in