This product requires certification to purchase.

Handle Base, Adapter, Gasket, Nut and Ring for Rook™ T67461-LHP Roman Tub Faucet

Brizo

Rook Handle Base, Adapter, Gasket, Nut and Ring for Rook™ T67461-LHP Roman Tub Faucet

  • Fast #
  • Part #DRP81083NK
  • Item #7006092
  • Manufacturer Part #RP81083NK
3.1 out of 5 Customer Rating
Brand image
Brizo

Rook Handle Base, Adapter, Gasket, Nut and Ring for Rook™ T67461-LHP Roman Tub Faucet

  • Fast #
  • Part #DRP81083NK
  • Item #7006092
  • Manufacturer Part #RP81083NK
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 1703
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Rook™ T67461-LHP Roman Tub Faucet
Collection:
Rook
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Faucet Part Type:
Handle Base
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
034449800877
WaterSense Labeled:
No