Pressure Balance Valve with Integrated Diverter Trim T-Lever Handle Kit in Polished Chrome
Litze® Pressure Balance Valve with Integrated Diverter Trim T-Lever Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1404-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Fits Model:
- Litze™ T75P535-LHP, T75P635-LHP
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449895736
- WaterSense Labeled:
- No
- Width:
- 2-7/8 in