Single Handle Cross Handle Kit in Brilliance® Luxe Gold®
Invari™ Single Handle Cross Handle Kit in Brilliance® Luxe Gold®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 567-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Model number = one pair of handles
Specifications
- ADA Compliant:
- No
- Collection:
- Invari™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Mount:
- Floor Mount
- Faucet Part Type:
- Handle Kit
- Fits Model:
- T70176-LHP
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-69/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- UPC:
- 034449916714
- WaterSense Labeled:
- No
- Width:
- 4 in