Handle Kit in Luxe Nickel

Part #DHL7532NK  |  Item #7211418  |  Manufacturer Part #HL7532-NK

$190.80 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
  • Pallet: 840
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: Litze™ T75535-LHP and T75635-LHP

Cartridge Type: Thermostatic

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-1/2 in

Faucet Part Type: Handle Kit

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Lever

Height: 4 in

IAPMO Listed: No

Material: Zinc

NSF Certified: No

Number of Handles: Three Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Trim Only: Yes

WaterSense Labeled: No

Weight: 1.914

Width: 4-5/8 in