Hot Water Dispenser
Hot Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Delivers near boiling water on demand
- Self closing spring loaded ceramic disc valve cartridge
- Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO. May also be paired with HWT200 tank models.
- Accommodates up to 3 deck thickness"
- Spout swivels 360?
- 1-hole installation
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Depth:
- 5-3/50 in
- Dispenser Type:
- Hot Only
- Faucet Connection:
- PEX
- Faucet Material:
- Brass
- Flow Rate:
- 1.0 gpm
- Handle Material:
- Brass
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Height:
- 8-47/50 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 8-47/50 in
- Spout Reach:
- 5 in
- Spout Type:
- High Arc, Swivel
- Type:
- Faucet
- Weight:
- 0.65 lb