1.5 gpm Body Spray Trim in Polished Chrome (Trim Only)
HydraChoice® 1.5 gpm Body Spray Trim in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 540-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Flush mount installation
- 1/2" rough-in
- 3 1/2" height and width
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.5
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- HydraChoice®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-47/50
- Faucet Material:
- Plastic
- Flow Rate:
- 1.50 gpm
- Height:
- 3-1/2
- Installation Type:
- Wall Mount
- Length:
- 4063/10000
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Massage
- Trim Only:
- Yes
- UPC:
- 034449735179
- Width:
- 3-1/2