1.5 gpm Massaging Body Spray Sprayhead in Brilliance Luxe Nickel
HydraChoice 1.5 gpm Massaging Body Spray Sprayhead in Brilliance Luxe Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 3168-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- H<sub>2</sub>Okinetic® Technology with self-cleaning spray holes
- Automatically extend 1 11/32" when water is turned on
- Interchangeable by user offering choice and differentiation in feel
- Adjust up to 50° in any direction when extended
- 2 3/4" diameter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Body Spray Flow Rate:
- 1.5
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- HydraChoice
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 1
- Faucet Material:
- Plastic
- Flow Rate:
- 1.5 gpm
- Height:
- 1-3/4
- Installation Type:
- Wall Mount
- Length:
- 1
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Massaging
- Trim Only:
- No
- UPC:
- 034449735575
- Width:
- 1-3/4