This product requires certification to purchase.

1.5 gpm Touch Clean Body Spray Sprayhead in Brilliance Polished Nickel

Brizo

HydraChoice® 1.5 gpm Touch Clean Body Spray Sprayhead in Brilliance Polished Nickel

  • Fast #
  • Part #DSH84103PN
  • Item #4899764
  • Manufacturer Part #SH84103-PN
5 out of 5 Customer Rating
Brand image
Brizo

HydraChoice® 1.5 gpm Touch Clean Body Spray Sprayhead in Brilliance Polished Nickel

  • Fast #
  • Part #DSH84103PN
  • Item #4899764
  • Manufacturer Part #SH84103-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 3168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Touch-Clean® nozzles – swipe away mineral deposits
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 1 3/4" diameter
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Body Spray Flow Rate:
1.5
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
HydraChoice®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1
Faucet Connection Size:
1-3/4 in
Faucet Material:
Plastic
Flow Rate:
1.5 gpm
Height:
1-3/4
Installation Type:
Wall Mount
Length:
1
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full Spray
Trim Only:
No
UPC:
034449735520
Width:
1-3/4