This product requires certification to purchase.

1.5 gpm Body Spray Trim in Brilliance Polished Nickel (Trim Only)

Brizo

HydraChoice™ 1.5 gpm Body Spray Trim in Brilliance Polished Nickel (Trim Only)

  • Fast #
  • Part #DT84613PN
  • Item #4899664
  • Manufacturer Part #T84613-PN
4.3 out of 5 Customer Rating
Brand image
Brizo

HydraChoice™ 1.5 gpm Body Spray Trim in Brilliance Polished Nickel (Trim Only)

  • Fast #
  • Part #DT84613PN
  • Item #4899664
  • Manufacturer Part #T84613-PN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush mount installation
  • 1/2 in. rough-in
  • 3-1/2 in. height and width
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HydraChoice™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-47/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Flush Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
4063/10000 in
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Massage
Trim Only:
Yes
UL Listed:
No
UPC:
034449735100
WaterSense Labeled:
No
Width:
3-1/2 in