Single Function Body Spray in Luxe Nickel
HydraChoice™ Single Function Body Spray in Luxe Nickel
Package Quantity Info:
Each: 1 Case: 2 Pallet: 540-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flush mount installation
- 1/2 in. rough-in
- 4-1/2 in. height and width
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Body Spray Flow Rate:
- 1.5
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydraChoice™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Flush Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 3-1/2
- IAPMO Listed:
- No
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 034449848251
- WaterSense Labeled:
- No
- Width:
- 3-1/2