This product requires certification to purchase.

Single Function Body Spray in Polished Gold

Brizo

HydraChoice™ Single Function Body Spray in Polished Gold

  • Fast #
  • Part #DT84613PG
  • Item #8098501
  • Manufacturer Part #T84613-PG
4.8 out of 5 Customer Rating
Brand image
Brizo

HydraChoice™ Single Function Body Spray in Polished Gold

  • Fast #
  • Part #DT84613PG
  • Item #8098501
  • Manufacturer Part #T84613-PG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flush mount installation
  • 1/2" rough-in
  • 3 1/2" height and width
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.5 gpm
Depth
3-47/50 in
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
3-1/2 in
Length
4063/10000 in
Width
2-1/2 in
Characteristics & Features
Collection
HydraChoice™
Color Finish Category
Gold Tones
Color Finish Name
Polished Gold
Faucet Material
Plastic
Faucet Mount
Wall Mount
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Massage
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
034449916707